- DP Enclosure
- 150 hp
- 60 Hz Frequency
- 444T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Multispeed | Single Speed |
| Product Line | RG |
| Efficiency Group | Premium Efficient |
| RefPicture | ODP3P |
| Shaft Diameter | 3.38 in |
| Mount Type | F1 |
| Motor Application | General Purpose |
| End Plate | C-Face |
| Voltage | 460 V |
| Voltage Rating | 460 |
| Motor Shaft Length | 8 1/2 in |
| NEMA Design | B |
| Full Load Current | 170 |
| Base | Rigid |
| Shaft Dia. | 3.375 in |
| Design | B |
| RPM | 1800 rpm |
| Enclosure | DP |
| Useable at 208V | No |
| Shaft Rotation | Reversible |
| Open End Bearing | 6313 |
| Full Load Pf | 86 |
| Full Load Efficiency | 95.8 % |
| Frequency | 60 Hz |
| Insulation Class | B |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Frame Material | Iron |
| VoltCode | G2 |
| Poles | 4 |
| Brake Feature | No |
| Speed | 1785 rpm |
| Rated Efficiency | 96.2 % |
| Mounting | Rigid Base |
| Standard | CCSAUSEEV, NEMA |
| Frame Size | 444T |
| Washdown Duty | No |
| Full Load rpm | 1780 rpm |
| Service Factor | 1.15 |
| Efficiency | 96.2% |
| Mult. Sym. | D3 |
| Power Factor | 86 |
| Epact Nominal Full Load Efficiency | 95 % |
| HP | 150 |
| Overall Length | 39.71 in |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Full Load Amps | 170 |
| Mounting Style | F-1 |
| Type | 1868M |
| C Face Kit | 18-1202 |
| Drive End Bearing | 6319 |
| Frame | 444T |
| Motor Shaft Size | 3 3/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Rotation | R |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Hz | 60 Hz |
| Shaft Grounding | No |
| Weight | 1528.0 LB |
| EAN or UPC | 781568138731 |
-
NEMA Premium


