- DP Enclosure
- 150 hp
- 60 Hz Frequency
- 444TS Frame
| NEMA Design | B |
| Base | Rigid |
| Poles | 4 |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Shaft Dia. | 2.375 in |
| Voltage | 575 V |
| Frame Material | Iron |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Efficiency | 96.2% |
| Insulation Class | B |
| Frame Size | 444TS |
| Synchronous | 1800 rpm |
| Mount Type | F1 |
| Overall Length | 35.96 in |
| Full Load Current | 170 |
| Shaft Rotation | Reversible |
| Enclosure | DP |
| Speed | 1785 rpm |
| Rated Efficiency | 96.2 % |
| Inverter Duty | Inverter Ready |
| Standard | CCSA US, CCSAUSEEV, CSA EEV, NEMA, NEMA |
| Power Factor | 86 |
| Frequency | 60 Hz |
| HP | 150 |
| Phase | Three Phase |
| Shaft Diameter | 2.38 in |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Weight | 1508.001 LB |
| EAN or UPC | 781568604298 |

