- OPSB Enclosure
- 125 hp
- 60 Hz Frequency
- 405T Frame
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Power Factor | 86 |
| Overall Length | 34.47 in |
| Efficiency | 95.4% |
| Shaft Grounding | No |
| Voltage | 460 V |
| Enclosure | OPSB |
| Full Load Current | 114 A |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Speed | 1775 rpm |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Poles | 4 |
| Shaft Dia. | 2.875 in |
| Insulation Class | F |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Frame Size | 405T |
| Frame Material | Steel |
| Mount Type | F-1 |
| HP | 125 |
| Service Factor | 1.15 |
| NEMA Design | B |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Rotation | Reversible |
| Weight | 960.0 LB |
| EAN or UPC | 781568541593 |

