- DP Enclosure
- 200 hp
- 60 Hz Frequency
- 444TS Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| VoltCode | G2 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Efficiency | 95.4 % |
| Frequency | 60 Hz |
| Design | B |
| Frame | 444TS |
| Motor Shaft Length | 4 3/4 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Shaft Rotation | Reversible |
| Overall Length | 35.88 in |
| NEMA Design | B |
| Service Factor | 1.15 |
| Mount Type | F-1 |
| Drive End Bearing | 6313 |
| Mounting Style | F-1 |
| Poles | 2 |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Inverter Duty | Inverter Ready |
| Full Load rpm | 3560 rpm |
| Type | 1860M |
| End Plate | Standard |
| Product Line | RG |
| Voltage | 460 V |
| Full Load Amps | 217 |
| Voltage Rating | 460 |
| Enclosure | DP |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Standard | CCSA US, CCSAUSEEV, NEMA, NEMA |
| Base | Rigid |
| RPM | 3600 rpm |
| Mult. Sym. | D3 |
| Motor Shaft Size | 2 3/8 in |
| Washdown Duty | No |
| Efficiency | 95.4% |
| RefPicture | ODP3P |
| Mounting | Rigid Base |
| Efficiency Group | Premium Efficient |
| Power Factor | 88 |
| Rotation | R |
| Shaft Dia. | 2.375 in |
| Insulation Class | F |
| Brake Feature | No |
| Full Load Current | 221 A |
| Synchronous | 3600 rpm |
| Frame Size | 444TS |
| Phase | Three Phase |
| Frame Material | Iron |
| HP | 200 |
| Speed | 3565 rpm |
| Full Load Pf | 90 |
| Open End Bearing | 6313 |
| Useable at 208V | No |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Weight | 1364.0 LB |
| EAN or UPC | 781568222096 |
-
NEMA Premium


