- DP Enclosure
- 200 hp
- 60 Hz Frequency
- 447T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Efficiency | 95.4% |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Frequency | 60 Hz |
| Frame | 447T |
| Phase | Three Phase |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Voltage | 460 V |
| Synchronous | 1200 rpm |
| Overall Length | 43.06 in |
| Standard | CCSAUSEEV, NEMA |
| Ambient Temperature | 104 °F |
| Full Load rpm | 1190 rpm |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| NEMA Design | B |
| HP | 200 |
| RPM | 1200 rpm |
| Rated Efficiency | 95.4 % |
| Mounting | Rigid Base |
| Mult. Sym. | D3 |
| Full Load Amps | 234 |
| VoltCode | G2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Shaft Diameter | 3.38 in |
| RefPicture | ODP3P |
| Full Load Efficiency | 95.4 % |
| Type | 18112M |
| Brake Feature | No |
| Poles | 6 |
| Duty Cycle | Continuous |
| Frame Size | 447T |
| Mount Type | F1 |
| End Plate | C-Face |
| C Dimension | 48.12 in |
| Enclosure | DP |
| Power Factor | 84 |
| Voltage Rating | 460 |
| Motor Application | Premium Efficient |
| Shaft Dia. | 3.375 in |
| Efficiency Group | Premium Efficient |
| Useable at 208V | No |
| Frame Material | Iron |
| Multispeed | Single Speed |
| Speed | 1190 rpm |
| Full Load Current | 232 |
| Shaft Grounding | No |
| Weight | 1827.0 LB |
| EAN or UPC | 781568295878 |
-
NEMA Premium


