- ODP Enclosure
- 1/4 hp
- 60 Hz Frequency
- 48 Frame
| Full Load Current | 1/0.5 |
| Type | AC Motor |
| Frequency | 60 Hz |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Standard | CURUSEEV, NEMA |
| HP | 1/4 |
| Rated Efficiency | 69.5 % |
| Efficiency | 69.5% |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.5 in |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Overall Length | 9.62 in |
| Service Factor | 1.35 |
| Mount Type | F1 |
| Enclosure | ODP |
| NEMA Design | B |
| Poles | 4 |
| Frame Material | Steel |
| Voltage | 460 V |
| Shaft Dia. | 0.5 in |
| Multispeed | Single Speed |
| Frame Size | 48 |
| Base | Rigid |
| Power Factor | 62 |
| Insulation Class | F |
| Speed | 1725 rpm |
| Phase | Three Phase |
| Weight | 21.0 LB |
| EAN or UPC | 781568732601 |

