- ODP Enclosure
- 1/3 hp
- 60 Hz Frequency
- 48 Frame
| Full Load Current | 1.2/0.6 |
| Service Factor | 1.35 |
| Rated Efficiency | 69.5 % |
| Synchronous | 3600 rpm |
| Shaft Dia. | 0.5 in |
| Overall Length | 9.62 in |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Insulation Class | F |
| Power Factor | 77 |
| Poles | 2 |
| Efficiency | 69.5% |
| Frame Size | 48 |
| Frame Material | Steel |
| Standard | CURUSEEV, NEMA |
| Multispeed | Single Speed |
| Phase | Three Phase |
| End Plate | Standard |
| HP | 1/3 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Base | Rigid |
| Speed | 3450 rpm |
| Voltage | 230 V, 460 V |
| Shaft Diameter | 0.5 in |
| Shaft Rotation | Reversible |
| Enclosure | ODP |
| Type | AC Motor |
| Mount Type | F1 |
| Weight | 22.0 LB |
| EAN or UPC | 781568733394 |

