- ODP Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
| Power Factor | 78 |
| Enclosure | ODP |
| Insulation Class | F |
| Mount Type | F1 |
| Shaft Diameter | 0.63 in |
| Full Load Current | 1.6/0.8 |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Rated Efficiency | 73.4 % |
| Base | Rigid |
| Speed | 3450 rpm |
| Voltage | 230 V, 460 V |
| Service Factor | 1.25 |
| Standard | CURUSEEV, NEMA |
| End Plate | Standard |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Poles | 2 |
| Frame Size | 56 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Type | AC Motor |
| NEMA Design | B |
| HP | 1/2 |
| Duty Cycle | Continuous |
| Efficiency | 73.4% |
| Shaft Dia. | 0.625 in |
| Overall Length | 10.25 in |
| Weight | 24.0 LB |
| EAN or UPC | 781568732656 |

