- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 56 Frame
| Mount Type | F1 |
| NEMA Design | B |
| Shaft Diameter | 0.63 in |
| Insulation Class | H |
| Type | AC Motor |
| Conduit Box Material | Steel |
| Enclosure | Open |
| Shaft Grounding | Shaft Grounding |
| Service Factor | 1.25 |
| Full Load Current | 2.9/1.45 |
| Phase | Three Phase |
| Frame Size | 56 |
| Rated Efficiency | 80 % |
| Power Factor | 80 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Overall Length | 11.07 in |
| HP | 1 |
| Voltage | 230 V, 460 V |
| Frame Material | Steel |
| Multispeed | Single Speed |
| Poles | 2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Shaft Dia. | 0.625 in |
| Efficiency | 80% |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Speed | 3500 rpm |
| Inverter Duty | Inverter Ready |
| Weight | 27.0 LB |
| EAN or UPC | 781568812907 |

