- OPEN Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56 Frame
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| Full Load Current | 4/2 |
| Conduit Box Material | Steel |
| Frame Size | 56 |
| Power Factor | 83 |
| Base | Rigid |
| Duty Cycle | Continuous |
| Synchronous | 3600 rpm |
| Inverter Duty | Inverter Ready |
| Standard | CURUSEEV, NEMA |
| Insulation Class | F |
| Enclosure | Open |
| Rated Efficiency | 84 % |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 0.625 in |
| Phase | Three Phase |
| Speed | 3490 rpm |
| HP | 1 1/2 |
| Efficiency | 84% |
| Service Factor | 1.15 |
| Poles | 2 |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Shaft Diameter | 0.63 in |
| Overall Length | 11.07 in |
| Shaft Grounding | No |
| End Plate | Standard |
| Type | AC Motor |
| Mount Type | F1 |
| Weight | 34.0 LB |
| EAN or UPC | 781568735527 |

