Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
C Face Kit
35-8764
Frame Size
Shaft Input, Not a C-Face
Hz
60 Hz
Motor Shaft Length
1 7/8 in
Efficiency Group
Premium Efficient
VoltCode
E1
Mounting Style
F-1
Full Load rpm
3450 rpm
Rotation
R
Motor Application
General Purpose
Phase
Three Phase
Useable at 208V
Yes
Motor Shaft Size
5/8 in
Service Factor
1.25
HP
1
Enclosure Designation
OPSB - Open Slotted Band
RPM
3600 rpm
Mult. Sym.
K
Enclosure
OPSB
Full Load Efficiency
84 %
Substitute Motor
M3115
Brake Feature
No
Design
B
RefPicture
EMDP
Mounting
Rigid Base
Frame Material
Steel
Drive End Bearing
6205
Full Load Amps
1.4
Voltage
230/460
Poles
2
Type
3516M
BALD Family Names
Premium Efficient, Nema Premium™
Frame
56
Open End Bearing
6203
Full Load Pf
83
Washdown Duty
No
Voltage Rating
460, 230
Product Line
RG
Weight
28.0 LB
EAN or UPC
781568138762
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back