- OPSB Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
| Frequency | 60 Hz |
| Insulation Class | H |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Frame Size | 143T |
| Poles | 4 |
| Base | Rigid |
| HP | 1 |
| Efficiency | 85.5% |
| Shaft Grounding | Shaft Grounding |
| NEMA Design | B |
| Power Factor | 66 |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 85.5 % |
| Shaft Diameter | 0.88 in |
| Enclosure | OPSB |
| Voltage | 200 V |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Speed | 1760 rpm |
| Duty Cycle | Continuous |
| Full Load Current | 3.4/1.7 |
| Standard | CSA, CSA EEV, UR, NEMA |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Multispeed | Single Speed |
| Overall Length | 11.63 in |
| Phase | Three Phase |
| Shaft Dia. | 0.875 in |
| Synchronous | 1800 rpm |
| Frame Material | Steel |
| Weight | 38.0 LB |
| EAN or UPC | 781568721728 |

