- OPEN Enclosure
- 2 hp
- 50 Hz Frequency
- 145T Frame
| Shaft Dia. | 0.875 in |
| Frequency | 50 Hz |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Speed | 1445 rpm |
| Efficiency | 85.3% |
| Insulation Class | F |
| Frame Size | 145T |
| Power Factor | 73 |
| Duty Cycle | Continuous |
| Mount Type | F-1 |
| NEMA Design | B |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Voltage | 575 V |
| Conduit Box Material | Steel |
| Enclosure | Open |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| HP | 2 |
| Ambient Temperature | 104 °F |
| Overall Length | 12.13 in |
| Full Load Current | 5.9 A/3.4 A |
| End Plate | Standard |
| Shaft Grounding | No |
| Synchronous | 1500 rpm |
| Weight | 45.0 LB |
| EAN or UPC | 781568812730 |

