- OPSB Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| Voltage | 230 V, 400 V |
| HP | 2 |
| Mount Type | F-1 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Poles | 4 |
| Service Factor | 1.15 |
| Speed | 1750 rpm |
| Overall Length | 11.62 in |
| NEMA Design | B |
| Power Factor | 75 |
| Insulation Class | H |
| Synchronous | 1800 rpm |
| Efficiency | 86.5% |
| End Plate | Standard |
| Frame Material | Steel |
| Frame Size | 145T |
| Shaft Dia. | 0.875 in |
| Frequency | 60 Hz |
| Enclosure | OPSB |
| Duty Cycle | Continuous |
| Full Load Current | 2.3 A |
| Conduit Box Material | Steel |
| Shaft Grounding | Yes |
| Shaft Rotation | Reversible |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Weight | 43.0 LB |
| EAN or UPC | 781568717769 |

