- OPSB Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
| Insulation Class | H |
| Synchronous | 1800 rpm |
| Efficiency | 89.5% |
| Phase | Three Phase |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Service Factor | 1.15 |
| Power Factor | 74 |
| Duty Cycle | Continuous |
| Enclosure | OPSB |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | Yes |
| Frame Size | 182T |
| Frame Material | Steel |
| Frequency | 60 Hz |
| End Plate | Standard |
| Voltage | 200 V |
| Speed | 1765 rpm |
| Base | Rigid |
| Shaft Dia. | 1.125 in |
| Full Load Current | 9.7 A |
| HP | 3 |
| Overall Length | 15 in |
| Mount Type | F-1 |
| Poles | 4 |
| Weight | 74.0 LB |
| EAN or UPC | 781568717790 |

