- OPSB Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
| Efficiency | 89.5% |
| Duty Cycle | Continuous |
| Enclosure | OPSB |
| Shaft Dia. | 1.125 in |
| Mount Type | F1 |
| Synchronous | 1800 rpm |
| Frame Size | 182T |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| End Plate | Standard |
| Type | AC Motor |
| NEMA Design | B |
| HP | 3 |
| Conduit Box Material | Steel |
| Voltage | 230 V, 460 V |
| Power Factor | 75 |
| Shaft Diameter | 1.13 in |
| Shaft Rotation | Reversible |
| Rated Efficiency | 89.5 % |
| Multispeed | Single Speed |
| Speed | 1760 rpm |
| Full Load Current | 8.8/4.4 |
| Overall Length | 15 in |
| Phase | Three Phase |
| Base | Rigid |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Insulation Class | F |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 65.0 LB |
| EAN or UPC | 781568604342 |

