- OPSB Enclosure
- 5 hp
- 60 Hz Frequency
- 182T Frame
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Poles | 2 |
| Full Load Current | 4.5 A |
| Inverter Duty | Inverter Ready |
| Synchronous | 3600 rpm |
| Frame Material | Steel |
| Overall Length | 15 in |
| Mount Type | F-1 |
| Conduit Box Material | Steel |
| Voltage | 230 V, 460 V |
| Frame Size | 182T |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| HP | 5 |
| Efficiency | 90.2% |
| Insulation Class | F |
| End Plate | Standard |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 3500 rpm |
| Frequency | 60 Hz |
| Power Factor | 93 |
| Phase | Three Phase |
| Enclosure | OPSB |
| Shaft Dia. | 1.125 in |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Base | Rigid |
| Weight | 76.0 LB |
| EAN or UPC | 781568951323 |

