- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 184T Frame
| Service Factor | 1.15 |
| Power Factor | 91 |
| Mount Type | F-1 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Full Load Current | 20 A |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Insulation Class | F |
| Poles | 2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 15 in |
| Frame Size | 184T |
| Shaft Grounding | No |
| Speed | 3450 rpm |
| End Plate | Standard |
| Base | Rigid |
| Efficiency | 88.5% |
| Voltage | 575 V |
| Shaft Dia. | 1.125 in |
| Shaft Rotation | Reversible |
| Enclosure | OPSB |
| Frame Material | Steel |
| Frequency | 60 Hz |
| NEMA Design | A |
| HP | 7 1/2 |
| Conduit Box Material | Steel |
| Weight | 77.0 LB |
| EAN or UPC | 781568809877 |

