- OPSB Enclosure
- 3 hp
- 60 Hz Frequency
- 213T Frame
| Synchronous | 1200 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Frame Material | Steel |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 6 |
| Shaft Dia. | 1.375 in |
| Insulation Class | H |
| Frequency | 60 Hz |
| Enclosure | OPSB |
| Efficiency | 88.5% |
| Full Load Current | 9/4.5 |
| Shaft Grounding | Shaft Grounding |
| NEMA Design | B |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| Speed | 1165 rpm |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 88.5 % |
| Power Factor | 70 |
| Overall Length | 16.32 in |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Frame Size | 213T |
| Conduit Box Material | Steel |
| HP | 3 |
| Shaft Diameter | 1.38 in |
| Type | AC Motor |
| Base | Rigid |
| End Plate | Standard |
| Weight | 110.0 LB |
| EAN or UPC | 781568663820 |

