- OPSB Enclosure
- 5 hp
- 60 Hz Frequency
- 215T Frame
| NEMA Design | A |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| Base | Rigid |
| Shaft Rotation | Reversible |
| HP | 5 |
| Efficiency | 89.5% |
| Phase | Three Phase |
| Full Load Current | 14.8 A/7.4 A |
| End Plate | Standard |
| Mount Type | F-1 |
| Enclosure | OPSB |
| Insulation Class | H |
| Synchronous | 1200 rpm |
| Frame Size | 215T |
| Service Factor | 1.15 |
| Speed | 1160 rpm |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Poles | 6 |
| Ambient Temperature | 104 °F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.375 in |
| Shaft Grounding | Yes |
| Frame Material | Steel |
| Power Factor | 71 |
| Inverter Duty | Inverter Ready |
| Overall Length | 17.45 in |
| Weight | 141.0 LB |
| EAN or UPC | 781568721803 |

