- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| RefPicture | EMDP |
| Full Load Pf | 79 |
| Service Factor | 1.15 |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Efficiency | 91% |
| Voltage | 230 V, 460 V |
| Voltage Rating | 460, 230 |
| Mount Type | F1 |
| Shaft Grounding | No |
| Full Load Amps | 10 |
| Shaft Diameter | 1.38 in |
| Full Load Efficiency | 91 % |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Full Load Current | 19.6/9.8 |
| Brake Feature | No |
| Motor Shaft Size | 1 3/8 in |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| VoltCode | E1 |
| Insulation Class | F |
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Synchronous | 1800 rpm |
| Washdown Duty | No |
| End Plate | Standard |
| Conduit Box Material | Steel |
| Full Load rpm | 1760 rpm |
| Substitute Motor | EM3770T |
| Enclosure | OPSB |
| HP | 7 1/2 |
| RPM | 1800 rpm |
| Motor Shaft Length | 3 3/8 in |
| Motor Application | General Purpose |
| Drive End Bearing | 6307 |
| Overall Length | 16.32 in |
| Speed | 1770 rpm |
| Mult. Sym. | L1 |
| Mounting | Rigid Base |
| Type | 3732M |
| Product Line | RG |
| Rated Efficiency | 91 % |
| Frequency | 60 Hz |
| Frame | 213T |
| Open End Bearing | 6206 |
| Shaft Dia. | 1.375 in |
| C Face Kit | 37-1404 |
| Useable at 208V | Yes |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Steel |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Power Factor | 79 |
| Frame Size | 213T |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Rotation | R |
| Poles | 4 |
| Design | B |
| Enclosure Designation | OPSB - Open Slotted Band |
| Weight | 115.0 LB |
| EAN or UPC | 781568104675 |
-
NEMA Premium


