- OPSB Enclosure
- 15 hp
- 60 Hz Frequency
- 215T Frame
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| Shaft Dia. | 1.375 in |
| Full Load Current | 35 A/17.5 A |
| Shaft Grounding | Yes |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Overall Length | 16.32 in |
| Enclosure | OPSB |
| Ambient Temperature | 104 °F |
| Speed | 3500 rpm |
| Power Factor | 89 |
| Inverter Duty | Inverter Ready |
| HP | 15 |
| Duty Cycle | Continuous |
| Frame Size | 215T |
| Phase | Three Phase |
| Frame Material | Steel |
| Synchronous | 3600 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 2 |
| NEMA Design | B |
| Voltage | 200 V |
| Insulation Class | H |
| Service Factor | 1.15 |
| Mount Type | F-1 |
| End Plate | Standard |
| Efficiency | 90.2% |
| Weight | 131.0 LB |
| EAN or UPC | 781568721841 |

