- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
| RPM | 1735 rpm |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| Shaft Diameter | 0.63 in |
| Mount Type | F1 |
| Speed | 1775 rpm |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Insulation Class | F |
| Power Factor | 63 |
| Shaft Rotation | Reversible |
| Rated Efficiency | 81.5 % |
| Shaft Dia. | 0.625 in |
| Duty Cycle | Continuous |
| Poles | 4 |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| Full Load Current | 2.02/1.01 |
| Frame Material | Steel |
| Phase | Three Phase |
| HP | 1/2 |
| Standard | CSA, UR, NEMA |
| Type | AC Motor |
| Frame Size | 56 |
| Base | Rigid |
| End Plate | Standard |
| Efficiency | 81.5% |
| Service Factor | 1.15 |
| Conduit Box Material | Steel |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Overall Length | 12.22 in |
| Frame | 56 |
| Weight | 29.0 LB |
| EAN or UPC | 781568503140 |

