- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
| Frame Material | Steel |
| Full Load Current | 3.26 A/1.63 A |
| Frame Size | 143T |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | Yes |
| Speed | 1760 rpm |
| Enclosure | TEFC |
| Power Factor | 67 |
| Efficiency Group | 0.855 |
| Rotation | Reversible |
| Base | Rigid |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Synchronous | 1800 rpm |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty Cycle | Continuous |
| Poles | 4 |
| Insulation Class | H |
| Mount Type | F-1 |
| Shaft Dia. | 0.875 in |
| Hz | 60 Hz |
| HP | 1 |
| Frequency | 60 Hz |
| Efficiency | 85.5% |
| Overall Length | 12.31 in |
| Service Factor | 1.15 |
| Weight | 30.0 LB |
| EAN or UPC | 781568548301 |


