- TEFC Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 145T Frame
| Efficiency | 84.2% |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Synchronous | 1500 rpm |
| Conduit Box Material | Steel |
| Voltage | 575 V |
| Inverter Duty | Inverter Ready |
| Frame Material | Steel |
| Insulation Class | F |
| Mount Type | F-1 |
| End Plate | Standard |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Full Load Current | 5 A/2.9 A |
| Speed | 1455 rpm |
| Frame Size | 145T |
| NEMA Design | B |
| Enclosure | TEFC |
| Power Factor | 65 |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Frequency | 50 Hz |
| Phase | Three Phase |
| Shaft Dia. | 0.875 in |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Duty Cycle | Continuous |
| Poles | 4 |
| Overall Length | 13.31 in |
| Weight | 41.0 LB |
| EAN or UPC | 781568812778 |

