- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145T Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Shaft Rotation | Reversible |
| Poles | 4 |
| VoltCode | E |
| Multispeed | Single Speed |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | 3528M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | RG |
| RefPicture | EM3555T |
| C Face Kit | 35-8762 |
| C Dimension | 13.38 in |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Full Load Current | 4.6/2.3 |
| Open End Bearing | 6203 |
| Mounting Style | F-1 |
| Efficiency Group | Premium Efficient |
| Speed | 1770 rpm |
| NEMA Design | B |
| Motor Application | General Purpose |
| Insulation Class | F |
| Base | Rigid |
| HP | 1 1/2 |
| Washdown Duty | No |
| Shaft Dia. | 0.875 in |
| Rated Efficiency | 86.5 % |
| Brake Feature | No |
| Mult. Sym. | L1 |
| Frame Size | 145T |
| Motor Shaft Length | 2 1/4 in |
| RPM | 1800 |
| Shaft Diameter | 0.88 in |
| Full Load rpm | 1740 rpm |
| Power Factor | 72 |
| Conduit Box Material | Steel |
| Enclosure | TEFC |
| Mount Type | F1 |
| Motor Shaft Size | 7/8 in |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Full Load Pf | 80 |
| Rotation | R |
| HP [Min] | 1 1/2 |
| Shaft Grounding | No |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Inverter Duty | Inverter Ready |
| Full Load Efficiency | 86.5 % |
| Voltage Rating | 230/460 |
| Efficiency | 86.5% |
| Drive End Bearing | 6205 |
| Frame | 145T |
| Voltage | 575 V |
| Service Factor | 1.15 |
| Design | B |
| Full Load Amps | 2 |
| Overall Length | 13.28 in |
| End Plate | Standard |
| Frequency | 60 Hz |
| Epact Nominal Full Load Efficiency | 84 % |
| Useable at 208V | No |
| Phase | Three Phase |
| Weight | 41.0 LB |
| EAN or UPC | 781568138885 |
| NSN Number | 6105-01-370-8634 |
-
NEMA Premium


