- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| Power Factor | 88 |
| Speed | 3490 rpm |
| Duty Cycle | Continuous |
| Shaft Diameter | 0.88 in |
| Shaft Dia. | 0.875 in |
| Inverter Duty | Inverter Duty |
| Frequency | 60 Hz |
| Overall Length | 13.31 in |
| Frame Size | 145T |
| Frame Material | Steel |
| Rated Efficiency | 85.5 % |
| NEMA Design | B |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Poles | 2 |
| HP | 2 |
| Shaft Grounding | Shaft Grounding |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Insulation Class | H |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | AC Motor |
| Full Load Current | 5/2.5 |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Voltage | 230 V, 400 V |
| Base | Rigid |
| Synchronous | 3600 rpm |
| Efficiency | 85.5% |
| End Plate | Standard |
| Weight | 41.0 LB |
| EAN or UPC | 781568719657 |

