- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56 Frame
applications
- Where continuous- or frequent-duty is required
features
- Cast iron frames
- Ball bearings
- ISR copper windings
- Low loss, electrical grade lamination steel
- Class F insulation
- 1.15 service factor
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Size | 56 |
| Overall Length | 13.23 in |
| Rated Efficiency | 82.5 % |
| Full Load Efficiency | 82.5 % |
| Poles | 6 |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Conduit Box Material | Steel |
| Full Load Current | 3/1.5 |
| Useable at 208V | Yes |
| Rotation | R |
| Efficiency Group | Premium Efficient |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| RefPicture | EMTE |
| Type | 3528M |
| Multispeed | Single Speed |
| Mounting | Rigid Base |
| Full Load Pf | 63 |
| Service Factor | 1.15 |
| Frame | 56 |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Design | B |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Synchronous | 1200 rpm |
| Mult. Sym. | K |
| Duty Cycle | Continuous |
| Speed | 1155 rpm |
| Full Load Amps | 1.8 |
| VoltCode | E |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Enclosure | TEFC |
| Voltage Rating | 460, 230, 208 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Shaft Diameter | 0.63 in |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Efficiency | 82.5% |
| Drive End Bearing | 6205 |
| Frequency | 60 Hz |
| Shaft Dia. | 0.625 in |
| Motor Application | General Purpose, Premium Efficient |
| Power Factor | 67 |
| Full Load rpm | 1150 rpm |
| Product Line | RG |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| NEMA Design | B |
| RPM | 1200 rpm |
| HP | 1 |
| Mounting Style | F-1 |
| Base | Rigid |
| Shaft Grounding | No |
| Weight | 42.0 LB |
| EAN or UPC | 781568295953 |
-
NEMA Premium


