Skip to content Skip to navigation menu
2 hp 145T Frame Three Phase AC Motor

EM3558T-5

2 hp 145T Frame Three Phase AC Motor
Item #101002724
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145T Frame
2 hp 145T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 2 hp
  • 60 Hz Frequency
  • 145T Frame

applications

  • Where continuous- or frequent-duty is required

features

  • Heavy-duty steel or cast iron frames
  • Class F insulation
  • 1.15 service factor
  • Low loss, electrical grade lamination steel
  • ISR® magnet wire
  • Three-year warranty

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting Style F-1
Frame Size 145T
Full Load Current 2.15
Efficiency 86.5%
Poles 4
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Voltage Rating 575
Motor Shaft Length 2 1/4 in
Design B
Mount Type F1
Shaft Dia. 0.875 in
Rotation R
Open End Bearing 6203
Useable at 208V No
Full Load Efficiency 86.5 %
Motor Shaft Size 7/8 in
Frequency 60 Hz
Voltage 230 V, 460 V
NEMA Design B
Frame 145T
Full Load Pf 82
Conduit Box Material Steel
Power Factor 80
Service Factor 1.15
Duty Cycle Continuous
Ambient Temperature 104 °F
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Phase Three Phase
Mult. Sym. L1
End Plate Standard
Overall Length 13.31 in
Speed 1764 rpm
BALD Family Names Premium Efficient, Nema Premium™
Enclosure TEFC
Mounting Rigid Base
RPM 1800 rpm
Insulation Class F
Product Line RG
Motor Application General Purpose
Synchronous 1800 rpm
Drive End Bearing 6205
Brake Feature No
Shaft Grounding No
VoltCode H
Rated Efficiency 86.5 %
Multispeed Single Speed
C Dimension 14.19 in
Full Load Amps 2.2
HP 2
RefPicture EM3555T
Type 3532M
Frame Material Steel
Shaft Rotation Reversible
Hz 60 Hz
Full Load rpm 1725 rpm
Base Rigid
Efficiency Group Premium Efficient
Shaft Diameter 0.88 in
Washdown Duty No
Weight 46.0 LB
EAN or UPC 781568138915
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison