- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| Speed | 1740 rpm |
| Conduit Box Material | Steel |
| Frame Size | 145T |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Shaft Grounding | No |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Synchronous | 1800 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 200 V |
| Poles | 4 |
| Frequency | 60 Hz |
| Full Load Current | 5.8 A/2.9 A |
| HP | 2 |
| Phase | Three Phase |
| Frame Material | Steel |
| Efficiency | 86.5% |
| Base | Rigid |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Overall Length | 13.29 in |
| End Plate | Standard |
| Shaft Dia. | 0.875 in |
| Mount Type | F-1 |
| Power Factor | 74 |
| Weight | 45.0 LB |
| EAN or UPC | 781568809921 |

