Skip to content Skip to navigation menu
3 hp 143T Frame Three Phase AC Motor

EM3559T-5

3 hp 143T Frame Three Phase AC Motor
Item #101425418
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 143T Frame
3 hp 143T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 143T Frame
Mount Type F1
Power Factor 92
Synchronous 3600 rpm
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Service Factor 1.15
Voltage 230 V, 460 V
Base Rigid
Shaft Dia. 0.875 in
Speed 3450 rpm
Inverter Duty Inverter Ready
Frame Size 143T
Overall Length 14.17 in
End Plate Standard
HP 3
Type AC Motor
Shaft Rotation Reversible
Frequency 60 Hz
Phase Three Phase
Conduit Box Material Steel
Enclosure TEFC
Rated Efficiency 86.5 %
Full Load Current 2.9
Multispeed Single Speed
Shaft Diameter 0.88 in
Duty Cycle Continuous
Frame Material Steel
Shaft Grounding No
Efficiency 86.5%
Ambient Temperature 104 °F
Poles 2
Insulation Class F
NEMA Design B
Weight 60.0 LB
EAN or UPC 781568541630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison