- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- NEMA Premium™ efficiency
- Heavy-gauge steel frame
- Ball bearings
- Inverter spike-resistant copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
- Inverter ready per NEMA MG1, part 31.4.4.2
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rotation | R |
| Base | Rigid |
| Synchronous | 1800 rpm |
| RPM | 1800 rpm |
| Type | 0524M |
| Substitute Motor | ECP3581T-4 |
| NEMA Design | B |
| Voltage | 208 V, 230 V, 460 V |
| Frequency | 60 Hz |
| Full Load Amps | 1.4 |
| Brake Feature | No |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Power Factor | 67 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Iron |
| Multispeed | Single Speed |
| End Plate | Standard |
| Full Load Pf | 78 |
| Mult. Sym. | L1 |
| Efficiency Group | Premium Efficient |
| Frame | 143T |
| Drive End Bearing | 6205 |
| Mount Type | F1 |
| Full Load rpm | 1750 rpm |
| Voltage Rating | 460, 230, 208 |
| Epact Nominal Full Load Efficiency | 82.5 % |
| C Face Kit | 35-1300 |
| Ambient Temperature | 104 °F |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | RG |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Shaft Rotation | Reversible |
| Frame Size | 143T |
| Inverter Duty | Inverter Ready |
| Mounting Style | F-1 |
| VoltCode | E |
| Efficiency | 85.5% |
| Motor Shaft Size | 7/8 in |
| Poles | 4 |
| Shaft Diameter | 0.88 in |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Overall Length | 12.54 in |
| Shaft Grounding | No |
| Speed | 1760 rpm |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Full Load Efficiency | 86.5 % |
| Useable at 208V | Yes |
| Motor Shaft Length | 2 1/4 in |
| Full Load Current | 3.26/1.63 |
| Rated Efficiency | 85.5 % |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| Motor Application | General Purpose |
| RefPicture | EMTECI |
| Insulation Class | F |
| Washdown Duty | No |
| Shaft Dia. | 0.875 in |
| HP | 1 |
| Weight | 51.0 LB |
| EAN or UPC | 781568138922 |
-
NEMA Premium


