- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 184 Frame
| Shaft Grounding | No |
| Overall Length | 13.76 in |
| Base | Rigid |
| Rated Efficiency | 82.5 % |
| Efficiency | 82.5% |
| Frame Material | Steel |
| Shaft Diameter | 0.88 in |
| Shaft Dia. | 0.875 in |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| Type | AC Motor |
| Power Factor | 67 |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| HP | 1 |
| Full Load Current | 3/1.5 |
| NEMA Design | B |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 230 V, 460 V |
| Multispeed | Single Speed |
| Poles | 6 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Frame Size | 184 |
| Service Factor | 1.15 |
| Speed | 1155 rpm |
| Frequency | 60 Hz |
| Insulation Class | F |
| End Plate | Standard |
| Weight | 41.0 LB |
| EAN or UPC | 781568783627 |

