- TEFC Enclosure
- 3 hp
- 50 Hz Frequency
- 182T Frame
| HP | 3 |
| Overall Length | 15.16 in |
| Insulation Class | F |
| NEMA Design | B |
| Enclosure | TEFC |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Speed | 2850 rpm |
| Voltage | 575 V |
| Synchronous | 3000 rpm |
| Poles | 2 |
| Phase | Three Phase |
| Efficiency | 85.9% |
| Conduit Box Material | Steel |
| Mount Type | F-1 |
| Full Load Current | 7.3 A/4.2 A |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Service Factor | 1.15 |
| Frequency | 50 Hz |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.125 in |
| Power Factor | 88 |
| Duty Cycle | Continuous |
| Base | Rigid |
| Shaft Grounding | No |
| Frame Size | 182T |
| Weight | 55.0 LB |
| EAN or UPC | 781568811764 |

