- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 200 V |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Conduit Box Material | Steel |
| Poles | 4 |
| Duty Cycle | Continuous |
| Speed | 1750 rpm |
| Shaft Grounding | No |
| Insulation Class | F |
| Mount Type | F-1 |
| Full Load Current | 8.6 A/4.3 A |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| HP | 3 |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Shaft Dia. | 1.125 in |
| Frequency | 60 Hz |
| Efficiency | 89.5% |
| Frame Size | 182T |
| Service Factor | 1.15 |
| Power Factor | 74 |
| Overall Length | 18.04 in |
| Weight | 83.0 LB |
| EAN or UPC | 781568815885 |

