- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Service Factor | 1.15 |
| Efficiency | 89.5% |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Rated Efficiency | 89.5 % |
| Product Line | RG |
| Power Factor | 75 |
| RPM | 1800 |
| Mult. Sym. | LS |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Design | B |
| Type | 3628M |
| Washdown Duty | No |
| Motor Shaft Length | 2 3/4 in |
| Motor Application | General Purpose |
| Full Load Efficiency | 89.5 % |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Full Load Pf | 77 |
| NEMA Design | B |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Motor Shaft Size | 1 1/8 in |
| Frame Size | 182T |
| End Plate | Standard |
| Enclosure | TEFC |
| HP | 3 |
| Efficiency Group | Premium Efficient |
| VoltCode | E |
| C Dimension | 16.06 in |
| Frame | 182T |
| Base | Rigid |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| HP [Min] | 3 |
| Multispeed | Single Speed |
| Mounting Style | F-1 |
| Shaft Diameter | 1.13 in |
| Insulation Class | F |
| Voltage Rating | 230/460 |
| Full Load rpm | 1760 rpm |
| Conduit Box Material | Steel |
| Full Load Current | 8.4/4.2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 4 |
| Mounting | Rigid Base |
| Speed | 1760 rpm |
| Overall Length | 16.55 in |
| Useable at 208V | Yes |
| RefPicture | EM3708T |
| Full Load Amps | 4.1 |
| Shaft Dia. | 1.125 in |
| Synchronous | 1800 rpm |
| Open End Bearing | 6205 |
| Rotation | R |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Face Kit | 36-3301 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Weight | 73.0 LB |
| EAN or UPC | 781568138960 |
| NSN Number | 6105-01-361-5392 |
-
NEMA Premium


