- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 16.54 in |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| NEMA Design | A |
| Insulation Class | H |
| Full Load Current | 11.6 A/5.8 A |
| Efficiency Group | 0.885 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 3470 rpm |
| HP | 5 |
| Shaft Grounding | Yes |
| Frequency | 60 Hz |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Mount Type | F-1 |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| Shaft Dia. | 1.125 in |
| Hz | 60 Hz |
| Efficiency | 88.5% |
| Rotation | Reversible |
| Duty Cycle | Continuous |
| Base | Rigid |
| Frame Size | 184T |
| Shaft Rotation | Reversible |
| Power Factor | 91 |
| Synchronous | 3600 rpm |
| Poles | 2 |
| Phase | Three Phase |
| Weight | 76.0 LB |
| EAN or UPC | 781568664445 |
-
NEMA Premium


