- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
| Frame Material | Steel |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Insulation Class | F |
| Shaft Dia. | 1.125 in |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| Shaft Rotation | Reversible |
| Overall Length | 18.05 in |
| Poles | 6 |
| Full Load Current | 2.8 |
| Multispeed | Single Speed |
| Power Factor | 60 |
| End Plate | Standard |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Shaft Diameter | 1.13 in |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Enclosure | TEFC |
| Type | AC Motor |
| Speed | 1175 rpm |
| Frame Size | 184T |
| Rated Efficiency | 88.5 % |
| Conduit Box Material | Steel |
| Service Factor | 1.15 |
| HP | 2 |
| Efficiency | 88.5% |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Weight | 90.0 LB |
| EAN or UPC | 781568604427 |

