- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
| Poles | 6 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Shaft Grounding | Yes |
| Insulation Class | H |
| NEMA Design | A |
| Full Load Current | 7 A/3.5 A |
| End Plate | Standard |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| Mount Type | F-1 |
| Voltage | 575 V |
| Shaft Dia. | 1.125 in |
| Conduit Box Material | Steel |
| Power Factor | 60 |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| HP | 2 |
| Synchronous | 1200 rpm |
| Overall Length | 18.04 in |
| Speed | 1175 rpm |
| Frame Size | 184T |
| Efficiency | 88.5% |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 94.0 LB |
| EAN or UPC | 781568663592 |

