- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 184T Frame
| Full Load Current | 6/3 |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Rated Efficiency | 78.5 % |
| Multispeed | Single Speed |
| Voltage | 230 V, 460 V |
| Frame Size | 184T |
| Speed | 855 rpm |
| Mount Type | F1 |
| End Plate | Standard |
| Conduit Box Material | Steel |
| Frequency | 60 Hz |
| Poles | 8 |
| Efficiency | 78.5% |
| Frame Material | Steel |
| Shaft Dia. | 1.125 in |
| Shaft Grounding | No |
| Synchronous | 900 rpm |
| Shaft Diameter | 1.13 in |
| HP | 1 1/2 |
| Overall Length | 18.04 in |
| Type | AC Motor |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | B |
| Power Factor | 61 |
| Base | Rigid |
| Weight | 82.0 LB |
| EAN or UPC | 781568818053 |

