Skip to content Skip to navigation menu
3 hp 182T Frame Three Phase AC Motor

EM3661T-5

3 hp 182T Frame Three Phase AC Motor
Item #101001324
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 182T Frame
3 hp 182T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 182T Frame

applications

  • Where continuous- or frequent-duty is required

features

  • Heavy-duty steel or cast iron frames
  • Class F insulation
  • 1.15 service factor
  • Low loss, electrical grade lamination steel
  • ISR® magnet wire
  • Three-year warranty

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Efficiency Group Premium Efficient
Duty Cycle Continuous
Full Load Amps 3.2
Poles 4
Product Line RG
Shaft Diameter 1.13 in
Drive End Bearing 6206
Speed 1755 rpm
Base Rigid
Full Load rpm 1760 rpm
Full Load Efficiency 89.5 %
Ambient Temperature 104 °F
Efficiency 89.5%
Conduit Box Material Cast Iron
Shaft Grounding No
Motor Shaft Size 1 1/8 in
Shaft Dia. 1.125 in
Washdown Duty No
Overall Length 15.24 in
Voltage 230 V, 460 V
Shaft Rotation Reversible
Mult. Sym. L1
Insulation Class F
Phase Three Phase
Motor Application General Purpose
HP 3
Multispeed Single Speed
Motor Shaft Length 2 3/4 in
VoltCode H
C Dimension 15 1/4 in
Hz 60 Hz
Frame Material Iron
Rated Efficiency 89.5 %
Inverter Duty Inverter Ready
Synchronous 1800 rpm
Substitute Motor M3661T-5
RPM 1800 rpm
Type 0628M
BALD Family Names Premium Efficient, Nema Premium™
Mounting Rigid Base
Service Factor 1.15
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Power Factor 77
Enclosure TEFC
RefPicture EMTECI
Useable at 208V No
NEMA Design B
Mount Type F1
Open End Bearing 6205
Frequency 60 Hz
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Frame 182T
Frame Size 182T
Rotation R
Voltage Rating 575
Full Load Current 3.3
C Face Kit 36-1037
Brake Feature No
Mounting Style F-1
End Plate Standard
Design B
Full Load Pf 80
Weight 97.0 LB
EAN or UPC 781568117668
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison