- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- NEMA Premium™ efficiency
- Heavy-gauge steel frame
- Ball bearings
- Inverter spike-resistant copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
- Inverter ready per NEMA MG1, part 31.4.4.2
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Power Factor | 77 |
| Motor Shaft Length | 2 3/4 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Iron |
| Efficiency Group | Premium Efficient |
| C Face Kit | 36-1037 |
| Drive End Bearing | 6206 |
| Shaft Diameter | 1.13 in |
| Rotation | R |
| Service Factor | 1.15 |
| Frame Size | 182T |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Rated Efficiency | 89.5 % |
| Conduit Box Material | Cast Iron |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Full Load Current | 8.2/4.1 |
| Washdown Duty | No |
| Mounting | Rigid Base |
| Brake Feature | No |
| VoltCode | E1 |
| Full Load rpm | 1760 rpm |
| Substitute Motor | M3661T |
| Product Line | RG |
| Poles | 4 |
| HP | 3 |
| Voltage | 230 V, 460 V |
| Motor Shaft Size | 1 1/8 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.125 in |
| Voltage Rating | 460, 230 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| C Dimension | 15 1/4 in |
| End Plate | Standard |
| Mount Type | F1 |
| Frame | 182T |
| Shaft Grounding | No |
| Full Load Amps | 4 |
| RefPicture | EMTECI |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Speed | 1755 rpm |
| NEMA Design | B |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Type | 0628M |
| Design | B |
| Mult. Sym. | L1 |
| Full Load Pf | 80 |
| Open End Bearing | 6205 |
| Mounting Style | F-1 |
| Motor Application | General Purpose |
| Insulation Class | F |
| Overall Length | 15.24 in |
| Efficiency | 89.5% |
| Full Load Efficiency | 89.5 % |
| Weight | 97.0 LB |
| EAN or UPC | 781568102466 |
-
NEMA Premium


