- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213 Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 89.5 % |
| Overall Length | 18.17 in |
| Frame Material | Steel |
| Phase | Three Phase |
| HP | 3 |
| Mount Type | F1 |
| Shaft Diameter | 1.13 in |
| Speed | 1760 rpm |
| NEMA Design | B |
| Shaft Dia. | 1.125 in |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Poles | 4 |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Base | Rigid |
| Power Factor | 75 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Full Load Current | 8.4/4.2 |
| Synchronous | 1800 rpm |
| Insulation Class | F |
| Type | AC Motor |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Efficiency | 89.5% |
| Frame Size | 213 |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Weight | 70.0 LB |
| EAN or UPC | 781568783849 |

