- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 215T Frame
| Shaft Diameter | 1.38 in |
| Shaft Grounding | No |
| NEMA Design | B |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Power Factor | 62 |
| Duty Cycle | Continuous |
| Speed | 865 rpm |
| Rated Efficiency | 86.5 % |
| Efficiency | 86.5% |
| End Plate | Standard |
| Overall Length | 19.01 in |
| Type | AC Motor |
| Poles | 8 |
| Mount Type | F1 |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Conduit Box Material | Steel |
| Standard | CSA, UR, NEMA |
| Full Load Current | 10.4/5.2 |
| Service Factor | 1.15 |
| Synchronous | 900 rpm |
| HP | 3 |
| Shaft Dia. | 1.375 in |
| Multispeed | Single Speed |
| Frame Size | 215T |
| Frame Material | Steel |
| Base | Rigid |
| Phase | Three Phase |
| Weight | 111.0 LB |
| EAN or UPC | 781568818077 |

