- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215T Frame
| HP | 5 |
| Duty Cycle | Continuous |
| Synchronous | 1200 rpm |
| Phase | Three Phase |
| Rated Efficiency | 89.5 % |
| Type | AC Motor |
| Service Factor | 1.15 |
| Full Load Current | 14.4/7.2 |
| Frame Material | Steel |
| Base | Rigid |
| Efficiency | 89.5% |
| Shaft Diameter | 1.38 in |
| Shaft Grounding | Shaft Grounding |
| Poles | 6 |
| Speed | 1165 rpm |
| Overall Length | 20.51 in |
| Standard | CSA, CSA EEV, UR, NEMA |
| Frame Size | 215T |
| End Plate | Standard |
| Multispeed | Single Speed |
| Shaft Dia. | 1.375 in |
| Power Factor | 71 |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Insulation Class | H |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Ready |
| NEMA Design | A |
| Voltage | 575 V |
| Enclosure | TEFC |
| Weight | 154.0 LB |
| EAN or UPC | 781568719725 |

