- TEFC Enclosure
- 7 1/2 hp
- 50 Hz Frequency
- 213T Frame
| Frequency | 50 Hz |
| Duty Cycle | Continuous |
| Overall Length | 19.01 in |
| Voltage | 575 V |
| Phase | Three Phase |
| Rated Efficiency | 89.6 % |
| Insulation Class | F |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| HP | 7 1/2 |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Poles | 4 |
| Speed | 1460 rpm |
| Efficiency | 89.6% |
| Power Factor | 82 |
| End Plate | Standard |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Full Load Current | 10.8 |
| Shaft Dia. | 1.375 in |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Shaft Diameter | 1.38 in |
| Mount Type | F1 |
| Base | Rigid |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Service Factor | 1.15 |
| Synchronous | 1500 rpm |
| Frame Size | 213T |
| Multispeed | Single Speed |
| Weight | 127.0 LB |
| EAN or UPC | 781568811849 |

