- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Poles | 2 |
| Full Load Current | 23.2 A/11.6 A |
| Speed | 3490 rpm |
| Synchronous | 3600 rpm |
| End Plate | Standard |
| Frame Size | 215T |
| Base | Rigid |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Efficiency | 90.2% |
| Insulation Class | H |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 10 |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Shaft Grounding | Yes |
| Duty Cycle | Continuous |
| Power Factor | 88 |
| Overall Length | 17.89 in |
| Mount Type | F-1 |
| Enclosure | TEFC |
| NEMA Design | B |
| Shaft Dia. | 1.375 in |
| Weight | 118.0 LB |
| EAN or UPC | 781568663851 |

