- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 215T Frame
| Power Factor | 89 |
| Frame Material | Steel |
| End Plate | Standard |
| Mount Type | F-1 |
| Frame Size | 215T |
| Enclosure | TEFC |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Synchronous | 3600 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91% |
| Insulation Class | F |
| Conduit Box Material | Steel |
| Full Load Current | 13.6 A |
| Shaft Dia. | 1.375 in |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Poles | 2 |
| Overall Length | 20.52 in |
| HP | 15 |
| Speed | 3500 rpm |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Weight | 169.0 LB |
| EAN or UPC | 781568604458 |

