- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
| Poles | 4 |
| Shaft Dia. | 1.375 in |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Power Factor | 81 |
| Shaft Rotation | Reversible |
| Efficiency | 91.7% |
| Full Load Current | 21.4 A |
| Synchronous | 1800 rpm |
| Overall Length | 18.45 in |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Frame Size | 213T |
| Inverter Duty | Inverter Ready |
| Insulation Class | H |
| Mount Type | F-1 |
| Speed | 1770 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 7 1/2 |
| Phase | Three Phase |
| NEMA Design | A |
| Frame Material | Iron |
| Voltage | 200 V |
| Shaft Grounding | Yes |
| Frequency | 60 Hz |
| Base | Rigid |
| Weight | 170.0 LB |
| EAN or UPC | 781568717875 |

