- TEFC Enclosure
- 30 hp
- 50 Hz Frequency
- 286T Frame
| Speed | 1470 rpm |
| Frequency | 50 Hz |
| Conduit Box Material | Cast Iron |
| Overall Length | 27.76 in |
| Synchronous | 1500 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Standard | CE, CSA, IE3, UR, WEEE, NEMA |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Mount Type | F-1 |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Power Factor | 81 |
| Shaft Grounding | No |
| HP | 30 |
| Frame Size | 286T |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| Service Factor | 1.15 |
| NEMA Design | A |
| Full Load Current | 43 245 KG A |
| Base | Rigid |
| Efficiency | 93% |
| End Plate | Standard |
| Voltage | 575 V |
| Shaft Dia. | 1.875 in |
| Weight | 541.0 LB |
| EAN or UPC | 781568773734 |

